SZ hinges 180° for standard doors of AX control cabinets, To extend the door opening angle to 180°, Material: Die-cast zinc, Packaging unit: 3 pieces, Incl. Mounting hardware and drilling template
Mini-comfort handle AX 2537.100 for AX and KX from Rittal with cam lock, Material: Die-cast zinc (powder-coated), Colour: Grey (RAL 7035), For the installation of locking inserts or for the installation of commercially available semi-cylinders 40 or 45 mm as well as safety and push button inserts, The unlocked handle is swivelled to open the lock
Pole clamp AX 2584.100 for enclosure type Rittal AX/KX, Suitable for: Pole diameter 40-170 mm and pole size: 50-150 mm, Material: Mounting angles and clamping sections sheet metal (steel)/clamping strap stainless steel 1.4301 (AISI 304), Packaging unit: 2 pieces
Wall mounting bracket AX 1594.010 for Rittal AX and KX, Material: Stainless steel 1.4301 (AISI 304), Packaging unit: 10 mm, Incl. Mounting hardware, Note: For reasons of protection and hygiene, The stainless steel enclosures have no holes for wall mounting, Packaging unit: 4 pieces
SZ wiring plan pockets from Rittal, Material: polystyrene, Colour: Grey (similar to RAL 7035), Format: DIN A4 high, Clear (W x H x D): 228 x 254 x 17 mm, With self-adhesive fixing strips
SZ DIN rail TH 35/15 for enclosure type KL/KX/KL-HD/AE/AX with a width of 600 mm, material: galvanised sheet steel, length: 587 mm, according to EN 60715
Multitool with various functions, For AX/VX enclosures, Max. load capacity 40 kg (door lifting), Functions: Door lifting function: stainless steel, Double bit: die-cast zinc, Mounting aid for hinge bolts: die-cast zinc, Door fixing: die-cast zinc, Knife: stainless steel blade, Handle: plastic
Compact control cabinet Rittal AX 1339.000 - 600 x 380 x 350
The compact control cabinet AX 1339.000 from Rittal in the dimensions 600 x 380 x 350 mm is the standard enclosure in mechanical and plant engineering. The control cabinet has a cam lock with double bit (3 mm) and hinges on the long side, whereby the stop is exchangeable. Thanks to the robust design with PU gasket material, the AX series offers an IP66 protection rating and thus protection against water and dust. The scope of delivery of the AX 1339.000 includes the matching mounting plate made of galvanised sheet steel and a gland plate for use in the control cabinet floor.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.