Compact control cabinet Rittal AX 1180.000 - 800 x 1000 x 300
The compact control cabinet AX 1180.000 from Rittal, with dimensions of 800 x 1000 x 300 mm, is the standard enclosure used in mechanical and plant engineering. The control cabinet has two cam locks with double bit (3 mm) and hinges on the long side, which are interchangeable from left to right. Thanks to the robust design with PU gasket material, the AX series offers an IP66 protection rating and thus protection against water and dust. The scope of delivery of the AX 1180.000 includes the matching mounting plate made of galvanised sheet steel and two gland plates for use in the floor of the control cabinet.
***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***