Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • AX Compact Control Cabinet
  • Dimensions (W x H x D): 500 x 500 x 210 mm
  • Number of doors: 1
  • Cam locks: 1
  • Gasket material: PU
  • Material: 1.4301 (AISI 304)
  • Surface: Brushed (Grain 400)
  • Protection rating: IP66
  • Incl. mounting plate made of sheet metal (450 x 475 mm)
  • ***Possibly shipping by freight forwarding (for shipments over 30 kg) and thus excluded from free shipping***

Compact control cabinet Rittal AX 1007.000 - 500 x 500 x 210

Item number: 109518
EAN: 4028177814967
Corresponding accessories
Corresponding accessories
Technical details

Compact control cabinet

1

AX

brushed (grain 400)

500 mm

500 mm

210 mm

Stainless steel (1.4301/304)

PUR

IP66

UL
BUREAU VERITAS
cUL
LR

incl. mounting plate and mounting material

Product description
Compact control cabinet Rittal AX 1007.000 - 500 x 500 x 210
The Compact Control Cabinet 1007.000 from Rittal, measuring 500 x 500 x 210 mm, is made of stainless steel 1,4301 (AISI 304) and is ideal in mechanical and plant engineering. The control cabinet features two Cam locks with a 3 mm double-bit. On account of the robust construction and the PU gasket foamed in place all the way around the door, the AX series offers an IP66 protection rating and thus provides protection against water and dust. A 450 x 475 mm mounting plate made of zinc-plated sheet metal is included within the scope of delivery of the Compact Control Cabinet AX 1007.000.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0