Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! CMK2000 communication module
  • For integration with LOGO! 8 in the building system bus KNX
  • Connection: 24 V DC
  • Current consumption: max. 0.04 A
  • Ports: 1 x RJ45 for Ethernet
  • 50 communication objects
  • Transfer rate: 100 Mbit/s
  • Protocol: EIB/KNX
  • Time synchronisation
  • Configuration/diagnosis via web interface

Communication module Siemens LOGO! CMK2000 - 6BK1700-0BA20-0AA0

Item number: 105942
EAN: 4047618066406
Corresponding accessories
Corresponding accessories
Technical details

Communication module

100 Mbit/s

24 V DC

19,2-28,8 V

0.4 A

71.5 x 90 x 58.5 mm

DIN-rail 35 mm 4 MW)

0 °C

55 °C

IP20

RJ45

CE
EAC
cULus
UL
CSA
RCM
KC

Product description
Communication module Siemens LOGO! CMK2000 - 6BK1700-0BA20-0AA0
The communication module LOGO! CMK2000 - 6BK1700-0BA20-0AA0 from Siemens aids integration of LOGO! 8 in the building system bus KNX. The communication module with a supply voltage of 24 V DC has an RJ45 port for connection to LOGO! 8 and a bus terminal (red/black) for connection to the KNX. Using an Ethernet connection, a transfer rate of 100 Mbit/s and the LED diagnosis display, the LOGO! CMK2000 - 6BK1700-0BA20-0AA0 communication module is easy to install. Top-hat rail mounting allows for quick mounting in the switch box. An application of Siemens LOGO! Small controller systems may be considered in many areas, for example in machine control or building services.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0