• Han 6B
  • Cable to cable housing with M32 cable outlet
  • Straight
  • High profile design
  • Single locking lever
  • Die-cast aluminum - powder-coated
  • IP65 rotection

Cable to cable housing HARTING 19300060757 - Han 6B-KG-LB-M32

Item number: 102603
EAN: 4250738107601
Corresponding accessories
Corresponding accessories
Technical details

Cable to cable housings

Han B

1

M32

Straight

Locking lever

6 B

grey (RAL 7037)

Aluminium

NBR

-40 °C

125 °C

IP65

Product description
Cable to cable housing HARTING 19300060757 - Han 6B-KG-LB-M32
The high profile cable to cable housing 19300060757 - Han 6B-KG-LB-M32 Harting made from diecast aluminum has an M32 cable outlet. The locking function for cable to cable housing 19300060757 - Han 6B-KG-LB-M32 is via a single lever. Thanks to the high protection rating of IP65 the cable to cable housing is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0