Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Cable protection conduit
  • Polyamide PA6
  • Black
  • M10/Pg7
  • Internal diameter: 8.5 mm
  • External diameter: 11.4 mm
  • Bending radius: 20 mm
  • Sold by the meter
  • Max. Delivery quantity in one piece = 100 m

     

    *** This item is excluded from cancellation and return, as it will be individually cut to length for your purchase. ***

Cable protection conduit (sold by the meter) Murrplastik 83164054 - Murrflex EWL-PA M10/P07 SW

Item number: 102356
EAN: 4250738106628
Corresponding accessories
Technical details

Cable protection conduit simple

M10

Pg7

Sold by the meter

20 mm

8.4 mm

11.7 mm

PA6

-40-140 °C

Product description
Cable protection conduit (sold by the meter) Murrplastik 83164054 - Murrflex EWL-PA M10/P07 SW
The 83164056 - Murrflex EWL-PA M12/P09 SW cable protection conduit from cube of modified polyamide PA6 has in size M12/Pg9 an internal diameter of 10 mm, an external diameter of 13 mm and a bending radius of 25 mm. The 83164056 - Murrflex EWL-PA M12/P09 SW cable protection conduit is characterised by a smaller wall thickness and consequently lighter weight with excellent flexibility. The conduit has been designed for light or medium mechanical stress. It is ideal for bundling and the protection of cables. The 83164056 - Murrflex EWL-PA M12/P09 SW cable protection conduit can be used especially in plant engineering, mechanical engineering, control cabinet construction and vehicle construction.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0