Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Supply isolator
  • 1-channel
  • Input signal: 4-20 mA
  • Output signal: 4-20 mA (active)
  • Operating voltage: 24-230 V AC/24-65 V DC (-15/+10%)
  • Interfaces: HART
  • Connection: screw terminals
  • Mounting: DIN 35 rail
  • ATEX-approved

Active barrier VEGA VEGATRENN 141 TRENN141.ACXXKBX

Item number: 107866
EAN: 4250738129832
Corresponding accessories
Technical details

Supply isolator

1

24-230 V AC/24-65 V DC (-15/+10 %)

Current

4-20 mA

Current

4-20 mA

20 mm

111 mm

113 mm

DIN-rail 35 mm

Screw terminals

-20 °C

60 °C

IP20

HART

CE
cULus
ATEX

Product description
Active barrier VEGA VEGATRENN 141 TRENN141.ACXXKBX
The VEGATRENN 141 TRENN141.ACXXKBX - DE113850968 1-channel supply isolator from VEGA is used for the galvanic isolation of intrinsically safe applications, and the signal transmission from Ex-approved 4-20 mA sensors in potentially explosive atmospheres. To this end, there is 1x 4-20 mA input and 1x 4-20 mA output available. HART communication signals are transmitted bidirectionally via the communication sockets or terminals integrated into the front panel. The VEGATRENN 141 TRENN141.ACXXKBX supply isolator is intrinsically safe (Ex ia) and is suitable for use in potentially explosive atmospheres.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0