2/2 directional valve, servo-controlled Bürkert 5282 - 134430
The servo-assisted 2/2 way valve 5282-00-A13,0BBMSGM84-0-024/DC-08 - 134430 from Bürkert with manual override features a brass enclosure that fulfils all European drinking water requirements and a vibration-proof centrally screwed rinsing system. It is used within a pressure range from 0.2 to 10 bar with neutral media such as water, with a Kv value of 4 m³/hr. By simply turning the pilot valve on the valve fitting, the mode of operation can be switched from NC to NO. The electrical connection of the 2/2 way valve 5282-00-A13,0BBMSGM84-0-024/DC-08 - 134430 with a nominal width of 13 mm and a G 1/2 process connection is established using a Form A angular connector (DIN EN 175301 - 803).
In order for the valve to function, a minimum differential pressure is always required.