Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Vision sensor
  • Range max.: 150 mm
  • Resolution: 320 x 240 px
  • Saved reference images: 20
  • Response time: 20 ms
  • Output: PushPull/NPN/PNP
  • Field of view: 19°
  • Interfaces: Ethernet 10/100 Mbit/s
  • Setting: Button/GUI
  • Status display: 5 LEDs
  • 90° pivoting connection block
  • Operating voltage: 10...30 V DC
  • Dimensions: 47 x 58 x 38 mm
  • Housing material: Aluminium/polycarbonate
  • Connection: M12 connector (17-pin)/Ethernet socket (8-pin)
  • Incl. mounting bracket

Vision sensor Datalogic 959970005 - Smart-VS-PL-5-150-WH-O

Item number: 109453
EAN: 4250738146990
Corresponding accessories
Corresponding accessories
Technical details

2D sensor

50-150 mm

20

320 x 240 px

10-30 V DC

47 mm

78 mm

38 mm

-10 °C

50 °C

IP65/IP67

Ethernet

CE
cULus
UKCA

Product description
Vision sensor Datalogic 959970005 - Smart-VS-PL-5-150-WH-O
The Smart-VS-PL-5-150-WH-O - 959970005 vision sensor from Datalogic has a powerful "system on chip" and is easy to set up using a teach button, even without programming knowledge or other supporting programmes. It works within a range from 50 to 150 mm and with a field of view of 19°. The sensor is connected via a 90° pivoting connection block, with a 17-pin M12 connector and an 8-pin socket for an Ethernet connection. The Smart-VS-PL-5-150-WH-O - 959970005 vision sensor can be used for a wide range of applications, particularly in the food and beverage industry and in the pharmaceutical or cosmetic packaging industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0