Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Valve plug
  • Adapter
  • Type: Bi (micro)
  • Status display: LED yellow
  • Additional circuit: Varistor (VDR)
  • Socket depth: 11 mm
  • Socket locking: M3
  • Contacts: 2 + PE
  • Operating voltage: 24 V AC/DC ± 15 %
  • Operating current: max. 1.5A per contact
  • Housing material: PA6 GF30
  • Housing size: 28.4 x 21 mm
  • Protection class: IP65
  • Connection: screw terminals at rear
  • Clamping range: 6...8 mm
  • Thread connection: M16 x 1.5

Valve connector Murrelektronik 7000-29805-0000000

Item number: 105734
EAN: 4048879187183
Corresponding accessories
Technical details

Varistor (VDR)

3

yes

Bi

11

24 V AC/DC

1.5 A

rear

Screw terminals

M16 x 1.5

PA6

NBR

M3

Steel (galvanized)

-20 °C

60 °C

IP65

Factory automation

CE
CSA

Product description
Valve connector Murrelektronik 7000-29805-0000000
Murrelektronik's valve plug 7000-29805-0000000 with Varistor for use in conjunction with hydraulic, electromagnetic and pneumatic actuators and sensors guarantees a secure signal connection for reliable control of an electronically controllable valve. The design of the type Bi (micro) magnetic valve plug allows easy installation with a socket depth of 11 mm. An internal locking screw is used to secure the connection, meaning any loosening of the connection can be detected at an early stage and enabling timely intervention. The 7000-29805-0000000 adapter is connected via a screw terminal.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0