Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Valve plug
  • Adapter
  • Type: A (cubic)
  • Socket depth: 18 mm
  • Protective circuit: Z-diode
  • External circuit: Varistor (VDR)
  • Status display: LED yellow
  • Socket locking: M3
  • Contacts: 2 + PE
  • Operating voltage: 24 V AC/DC ± 15 %
  • Operating current: max. 1.5A per contact
  • Housing material: PA6 (chemical and oil resistant)
  • Housing size: 27 x 27 mm
  • Protection class: IP67
  • Connection: screw terminals at rear
  • Clamping range: 6...8 mm
  • Thread connection: M16 x 1.5
  • Cable outlet can be adjusted in 90° intervals

Valve connector Murrelektronik 7000-29005-0000000

Item number: 105724
EAN: 4048879187671
Corresponding accessories
Technical details

Z-Diode

Varistor (VDR)

3

yes

A

18

Cable outlet changeable in 90° increments

24 V AC/DC

1.5 A

rear

Screw terminals

M16 x 1.5

PA 6

NBR

M3

Steel metal (galvanized)

-40 °C

90 °C

IP67

Factory automation

CSA

Product description
Valve connector Murrelektronik 7000-29005-0000000
Murrelektronik's valve plug 7000-29005-0000000 with Z-diode and varistor for use in conjunction with hydraulic, electromagnetic and pneumatic actuators and sensors guarantees a secure signal connection for reliable control of an electronically controllable valve. The design of the type A (cube-shaped) magnetic valve plug allows easy installation with a socket depth of 18 mm. An internal locking screw is used to secure the connection, meaning any loosening of the connection can be detected at an early stage and enabling timely intervention. The 7000-29005-0000000 valve plug is connected via a screw terminal. The direction of the cable outlet can be adjusted in 90° intervals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0