Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M30 ultrasonic sensor
  • Analogue output 4-20 mA / voltage: 0-10 V
  • 1 x NO/NC programmable
  • Range: 65...600 mm
  • Protection class: IP67
  • M12 connector

Ultrasonic sensor microsonic mic+35/DIU/TC

Item number: 111316
EAN: 4250738169296
Corresponding accessories
Corresponding accessories
Technical details

Ultrasonic sensor

mic+

65 mm

350 mm

600 mm

Cylindrical and threaded

400 kHz

Teach-in; TouchControl; LCA-2 LinkControl

LED display (3-digit)

Proximity switch/sensor in reflective mode
Retro-reflective sensor
Distance measurement

9 V

30 V

DC

PNP
4-20 mA

200 mA

1 x NO/NC programmable
4-20 mA

12 Hz

yes

yes

M30 x 1.5

Connector M12

Nickel-plated brass, PBT, TPU

Polyurethane foam, epoxy resin with glass contents

-25 °C

70 °C

IP67

Factory automation

CE
UKCA

Temperature compensation

Product description
Ultrasonic sensor microsonic mic+35/DIU/TC
The cylindrical M30 ultrasonic sensor mic+35/DIU/TC from microsonic with an ultrasonic frequency of 400 kHz and a PNP switching output and an analogue output 4-20 mA / Voltage: 0-10 V has a range of 65...600 mm. With the help of the 3-digit LED display and numerical adjustment via TouchControl, as well as the simple teach-in adjustment of the switching point, the mic+35/DIU/TC ultrasonic sensor is easy to commission. Its high IP67 protection rating and M12 plug connection make it suitable for use in many industrial areas, including product positioning, object presence detection, and person detection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed