Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Turbine flow sensor
  • Internal diameter: 25 mm
  • Linear measurement range: 26 – 266 l/min
  • Measurement accuracy: 0.5% of the measured value at 1-5 cSt
  • Material in contact with the medium: stainless steel/ceramic (wolfram carbide)
  • Viscosity linear range: 1 – 5 cSt
  • Other viscosities: 8/12/20 cst
  • Output module: IC-MV-PO with PNP/NPN
  • Cable length: 5 m

Turbine flow sensor Metri Measurements IC-LTM-025A-S-S-A-T-S-0-P-R-0

Item number: 107244
EAN: 4250738126008
Corresponding accessories
Technical details

Turbine flow sensor

26-266 l/min

Liquids

5 V

30 V

DC

PNP/NPN

250 bar

G 1 external thread

Stainless steel
Ceramic

Stainless steel

-10 °C

55 °C

-40 °C

230 °C

IP65

Product description
Turbine flow sensor Metri Measurements IC-LTM-025A-S-S-A-T-S-0-P-R-0
The Turbine Flow Sensor IC-LTM-025A by Metri Measurements with IC-MV-PO output module offers a high level of accuracy and reliability during continuous liquid media flow measurement. Thanks to the robust mechanical construction, the Flow Sensor IC-LTM-025A by Metri can often be used in applications with extreme pressures and high temperatures. Other output modules and viscosities are available on request.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0