Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Tube luminaire INROLED_50 Ecolab
  • Temperature resistant
  • Length: 305 mm
  • Operating voltage: 24 V DC ± 10 %
  • Operating output: ~6 Watt
  • Light colour: daylight white (5,200–5,700 K)
  • Beam angle: 100°
  • Diameter: 50 mm
  • Protection rating: IP67/IP69K
  • Connection: M12 connector
  • Incl. mount

Tube luminaire LED2WORK 110010-02 - INROLED_50 Ecolab 6W

Item number: 105951
EAN: 4260556624938
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted luminaire

INROLED_50 Ecolab

daylight white (5,200-5,700 K)

> 85 Ra

825 lx

945 Lumen

100°

temperature resistant

24 V DC

6 W

305 mm

50 mm

Connector M12 (4 pole)

-30 °C

50 °C

IP67/IP69K

CE
ETL Listed
Ecolab
HACCP

Mounting clamp

Product description
Tube luminaire LED2WORK 110010-02 - INROLED_50 Ecolab 6W
The temperature-resistant industrial tube luminaire INROLED_50 Ecolab 6W – 110010-02 from LED2WORK is perfect for application in hygiene-sensitive areas in a warm environment. The Ecolab- and HACCP-certified tube luminaire with protection rating IP67/IP69K has a special coating that makes it resistant to external influences, such as cleaning agents, which significantly slows down the speed at which the enclosure becomes brittle, giving it a significantly long lifespan.

The 305 mm-long enclosure on the LED luminaire is made of PC and is therefore shatter-proof. The INROLED_50 ECOLAB 6W - 110110-01 100° beam angle with an operating output of 6 Watt provides a uniform light in daylight white. Connects easily via an M12 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0