Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mini through-beam photoelectric sensor
  • Transmitter/receiver
  • Light-on/dark-on mode
  • DC PNP
  • Type of light: Infrared light
  • Max. range: 12 m
  • Sensing range: 0.1...12 m
  • Function display: LED green
  • Protection rating: IP67
  • Connection: Cable 2 m (4-pole)

Through beam photoelectric sensor transmitter/receiver Datalogic 950811110 - S100-PR-2-FG00-PK

Item number: 107580
EAN: 4250738128309
Corresponding accessories
Technical details

Through-beam sensor - transmitter/receiver

Through-beam sensor - transmitter/receiver

12 m

S100

0.1-12 m

Infrared light

860 nm

Rectangular

Buttons

LED

10 V

30 V

DC

PNP

100 mA

Light-on/dark-on mode

250 Hz

yes

12 x 32 mm

19.8 mm

Cable

2 m

PMMA
ABS

PC
PMMA

-20 °C

55 °C

IP67

Factory automation

Product description
Through beam photoelectric sensor transmitter/receiver Datalogic 950811110 - S100-PR-2-FG00-PK
The mini through-beam photoelectric sensor 950811110 - S100-PR-2-FG00-PK from Datalogic includes transmitter and receiver, has a sensing range of 0.1 to 12 m and offers a PNP switching output. Thanks to the clearly visible green LED, the operating voltage display is easily visible even in bright surroundings. The mini through-beam photoelectric sensor 950811110 - S100-PR-2-FG00-PK with light-on/dark-on mode is ideal for use in confined spaces in supply and handling technology. The connection is made via a 4-pole cable with a length of 2 m.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0