Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Screw-In Thermocouple
  • Full-length protective tube
  • Type L
  • Process connection: G1/2
  • Measuring range: -200-600°C
  • Protective tube Ø: 6 mm
  • Installation length: 100 mm
  • Pressure resistance: 40 bar
  • Measuring insert material: Fe-CuNi
  • Sheath material: 1.4571
  • Ambient temperature: -40-100°C
  • Electrical connection: Cable gland M16 x 1.5

Thermocouple JUMO 901030/10-150-1042-8-100-104/000 - 00407109

Item number: 108803
EAN: 4053877017950
Corresponding accessories
Corresponding accessories
Technical details

Push-in thermocouple

6 mm

Liquids
Gases

-200 °C

600 °C

Thermocouple type L

40 bar

G 1/2

100 mm

Stainless steel

-40 °C

100 °C

IP65

Product description
Thermocouple JUMO 901030/10-150-1042-8-100-104/000 - 00407109
The Screw-In Thermocouple 901030/10-150-1042-6-100-104/000 - 00407109 from JUMO with an L-shaped connection head is used in heating engineering, furnace construction, apparatus engineering, and process technology, and is used for temperature measurement in liquid and gaseous media. A full-length protective tube protects the measuring insert against chemical connections and mechanical damage, and also offers a reliable seal in case of negative/excess pressure, on account of the installation shape. The screw-in thermocouple 901030/10-150-1042-6-100-104/000 - 00407109 is designed for a measuring range from -200 to 600°C. The protective tube diameter is 6 mm and the installation length 100 mm. An M16 x 1.5 cable gland can withstand ambient temperatures ranging from -40 to 100°C. The process connection is established by means of a G 1/2 thread.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0