Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Feed-through terminal block
  • Connection type: Push-in connection
  • Cross-section: 0.14-1.5 mm²
  • AWG: 26 - 14
  • Width: 3.5 mm
  • Colour: Blue
  • Type of mounting: NS 35/7.5; NS 35/15

Terminal block PHOENIX 3208126 - PT 1,5/S BU

Item number: 100875
EAN: 4046356564427
Corresponding accessories
Corresponding accessories
Technical details

Feed-through terminal block

PT

blue

1

2

Push-in

500 V

17.5 A (at 1.5 mm² wire cross section)

17.5

3.5 mm

39.5 mm

45 mm

8...10 mm

0.14 mm²

1.5 mm²

0.14 mm²

1.5 mm²

PA

-60 °C

130 °C

CE
cRUus
CSA
UKCA

Product description
Terminal block PHOENIX 3208126 - PT 1,5/S BU
The blue terminal block 3208126 - PT 1,5/S BU from PHOENIX CONTACT with a cross-section of 0.14-1.5 mm² (AWG: 26 - 12) and a width of 3.5 mm has 2 connections on one level with a nominal current of 24 A. The compact design of the feed-through terminal block and the direct push-in connection enable easy and tool-free wiring of the terminal block 3208126 - PT 1,5/S BU in a small amount of space. Conductors with ferrules or solid conductors are inserted into the conductor channel. The contact spring opens automatically and provides the required pressure force against the current bar. The terminal block 3208126 - PT 1,5/S BU can be universally used for wiring of control cabinets and distributors.
Customer reviews
Reviews 3
Reviews 0
Reviews 0
Reviews 0
Reviews 0