Temperature & process controller JUMO diraTRON 132 702110/8-0000-25/000 - 00680781
The diraTRON 132 702110/8-0000-25/000 - 00680781 temperature and process controller from JUMO measuring 48 x 24 mm is used for process control. The controller is characterised by simple, text-supported operation, and is suitable for front installation. The process values and parameters are displayed via two 18-segment LCD displays. In addition, the design features individual display elements for the switching settings of the outputs, as well as for manual operation, the ramp function, timer, a self-optimisation function, and for the programme controller. The diraTRON 132 702110/8-0000-25/000 - 00680781 temperature and process controller can be conveniently configured using a PC, via the setup program. Depending on the hardware version, the temperature and process controller can be used as a two-point, three-point, or three-point step controller, or as a continuous controller. The supply voltage ranges from 20 to 30 V AC/DC (48-63 Hz).