Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Primary switched-mode power supply
  • Rated output voltage: 24 V DC
  • Rated output current: 40 A/960 Watt
  • Rated input voltage range: 400–500 V AC (3-phase)
  • Top-hat rail mounting
  • Push-in connection technology
  • Protection rating: IP20

Switched mode power supply PHOENIX 2903156 - TRIO-PS-2G/3AC/24DC/40

Item number: 105739
EAN: 4046356960977
Corresponding accessories
Corresponding accessories
Technical details

DIN-rail power supply

TRIO-PS-2G

Three phase

yes

400-500 V AC

400 V AC

500 V AC

50-60 Hz

24-28 V DC

24 V DC

40 A

yes

yes

110 mm

130 mm

160 mm

Push-in

-25 °C

70 °C

IP20

CE
EAC
cULus
CCC
cRUus
UL
cUL
UKCA

Product description
Switched mode power supply PHOENIX 2903156 - TRIO-PS-2G/3AC/24DC/40
The switching power supply 2903156 - TRIO-PS-2G/3AC/24DC/40 from PHOENIX CONTACT provides an output voltage of 24V DC and an output current of 40 A (960 Watt). The supply is 3-phase with a nominal voltage range of 400–500 V AC. The power supply unit can be operated at an operating temperature of up to 60 °C without derating. Thanks to the simple top-hat rail mounting and the push-in connection technology, switched-mode power supply 2903156 - TRIO-PS-2G/3AC/24DC/40 is quickly put into operation. This makes it ideally suited to the requirements of factory automation and mechanical and plant engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0