Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • TUBELED_40 II Basic-Line
  • Length: 365 mm
  • Light colour: 5700 K
  • Beam angle: 100°
  • ~8 W
  • 24 V DC
  • Protection rating: IP67/IP69K

Surface mount machine luminaire LED2WORK 118210-06 - TUBELED_40 II Basic 365 mm

Item number: 112205
EAN: 4260556627762
Corresponding accessories
Technical details

Surface-mounted luminaire

TUBELED_40 II

Daylight white (5700 K)

> 80 Ra

470 lx

1178 Lumen

100°

24 V DC

7.6 W

A

365 mm

Connector M12 (4 pole)

III

-20 °C

50 °C

IP67/IP69K

Product description
Surface mount machine luminaire LED2WORK 118210-06 - TUBELED_40 II Basic 365 mm
The TUBELED_40 II Basic-Line surface mount machine luminaire - 118210-06 from LED2WORK is suitable for illumination in trade and industry and is used in machines and systems without exposure to flying chips, coolants or lubricants. With an IP67/IP69K protection rating, it is suitable for use at operating temperatures of up to 50 °C. The TUBELED_40 II Basic-Line - 118210-06 surface mount machine luminaire provides excellent illumination, is temperature-resistant and splash-proof. Furthermore, it is suitable for harsh production environments, has a length of 365 mm, an operating performance of ~8 watts and an M12 connector at the front.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0