Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! Starter-Kits 230RCE V8.4
  • consisting of:
  • LOGO! 230RCE
  • LOGO! SOFT Comfort V8.4
  • screwdriver
  • Systainer
  • RJ45 patch cable 1 meter
  •  

    ***A return is only possible in unopened condition***

Starter-Kit 230RCE Siemens LOGO! 6ED1057-4BA03-0AA0

Item number: 110182
EAN: 4025515770015
Corresponding accessories
Corresponding accessories
Technical details

Starter-Kit 230RCE

8.4

8

4 x relay

115/230 V AC/DC

85-265 V AC/100-253 V DC

10 A at resistive load; 3 A at inductive load

No

71.5 x 90 x 60 mm

DIN-rail 35 mm 4 MW)

-20 °C

55 °C

IP20

RJ45

CE
VDE
UL
CSA

typ. 480 h (no battery)

Ethernet

400 blocks

Internal memory/SD card

Yes, with saving to the PC

Product description
Starter-Kit 230RCE Siemens LOGO! 6ED1057-4BA03-0AA0
The Siemens LOGO! Starter-Kit 230RCE 6ED1057-4BA03-0AA0 from Siemens consists of 1 x LOGO! 230 RCE, 1 x LOGO! SOFT Comfort V8, 1 x screwdriver and 1 x SYSTAINER.The LOGO! 8 230 RCE - 6ED1052-1FB08-0BA2 logic module from Siemens with colour-switchable display in 3 colours has an IP20 protection rating and operates with a power supply of 100/230 V AC. Up to 400 function blocks can be processed. In addition, 8 digital inputs and 4 digital outputs (relays) are available.The LOGO! 8 230 RCE - 6ED1052-1FB08-0BA2 logic module with display is programmable via the Ethernet interface. It is also capable of communicating with other modules in the LOGO! series and SIMATIC S7 devices. The integrated web server applications enable wireless monitoring and operation via smartphone, tablet or PC. The LOGO! 8 230 RCE - 6ED1052-1FB08-0BA2 logic module is used, for example, for machine control in Industry and manufacturing processes, in building technology, for time programme control of traffic systems and for use in pumps or filter systems. Special applications are also possible.,

 

***A return is only possible in unopened condition***
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0