Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! TDE Starter-Kits 12/24 V8.4
  • consisting of:
  • LOGO! TDE
  • LOGO! 12/24RCEo
  • LOGO! SOFT Comfort
  • power supply
  • screwdriver
  • Systainer
  • RJ45 patch cable 1 meter
  •  

    ***A return is only possible in unopened condition***

Starter-Kit 12/24RCEo + TDE Siemens LOGO! 6ED1057-4BA11-0AA0

Item number: 110183
EAN: 4025515770022
Corresponding accessories
Technical details

Starter-Kit 12/24RCEo + TDE

8

4 x (0-10 V)

4 x relay

12/24 V AC/DC

10.8-28.8 V DC

10 A at resistive load; 3 A at inductive load

128.2 x 86 x 38.7 mm

Panel mounting

-20 °C

55 °C

IP20

CE

typ. 480 h (no battery)

400 blocks

Internal memory/SD card

Yes, with saving to the PC

Product description
Starter-Kit 12/24RCEo + TDE Siemens LOGO! 6ED1057-4BA11-0AA0
The LOGO! starter-Kit 12/24RCEo + TDE 6ED1057-4BA11-0AA0 from Siemens consists of 1 x LOGO! TDE, 1 x LOGO! 12/24 RCEo, 1 x LOGO! Power 24V 1.3A, 1 x LOGO! SOFT Comfort V8, 1 x screwdriver and 1 x SYSTAINER.The LOGO! 8 12/24 RCEo - 6ED1052-2MD08-0BA2 logic module from Siemens has an IP20 protection rating and works with a power supply of 12/24 V DC. Up to 400 function blocks can be processed. There are also 8 digital inputs, 4 of which can be used as analogue (0-10 V), and 4 digital outputs.

The modular, expandable logic module offers a range of communication options thanks to the Ethernet interface and web server applications. The module is mounted on a top-hat rail.

The LOGO! 8 12/24 RCEo - 6ED1052-2MD08-0BA2 logic module is used, for example, for machine control in Industry and manufacturing processes, in building technology, for time programme control of traffic systems and for use in pumps or filter systems. Special applications are also possible.

The LOGO! TDE - 6ED1055-4MH08-0BA1 text display from Siemens has two Ethernet ports and is easy to operate via a 6-line display with three background colours. Corresponding installation accessories are included in the scope of delivery.The LOGO!POWER 24V 1.3A - 6EP3331-6SB00-0AY0 switched-mode power supply unit from Siemens, with an output voltage of 24V DC and an output current of 1.3 A, is the optimum power supply for LOGO! Mini controllers. The LOGO!POWER 24V 1.3A - 6EP3331-6SB00-0AY0 switched-mode power supply unit offers a lot of power in a minimum of space. High efficiency across the entire load range and low no-load power loss ensure efficiency. Thanks to the wide-range input, a connection to DC voltage is also possible. An extended operating temperature range of up to 70 °C and optimised switch-on behaviour for capacitive loads make the switched-mode power supplies a guarantee for reliable power supply. The design of the logic modules is retained for simple commissioning.,

 

***A return is only possible in unopened condition***
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0