Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Single Beam Safety Light Barrier Transmitter
  • PL/Category in accordance with ISO 13849-1: PL e/Cat. 4 (in conjunction with Safety Relay Module SG-BWS-T4 - 957051000)
  • Operating range: 0-8 m
  • Light source: Infrared light
  • Output: 1 x PNP
  • Power supply: 24 V DC (-15/+15 %)
  • Switching frequency: max. 500 Hz
  • Ambient temperature: -25-55 °C
  • Protection rating: IP67
  • Connection: M12 connector (4-pole)

     

    ***Returns are only possible if the product is unopened***

Single Beam Safety Light Barrier Transmitter Datalogic 952051910 - S5-5-G8-62-SG-ST4

Item number: 109281
EAN: 4250738141827
Corresponding accessories
Corresponding accessories
Technical details

Single beam safety light barrier transmitter

S5

1

0-8 m

Infrared light

880 nm

Cylindrical and threaded

yes

PL e/4

SIL 3

20 years

20.4 V

27.6 V

DC

PNP

100 mA

500 Hz

yes

M18 x 1 mm

91 mm

Connector M12 (4 pole)

Polycarbonate
PMMA
ABS

-25 °C

55 °C

IP67

Body protection

EN IEC 61508
EN ISO 13849-1

CE
TÜV

Product description
Single Beam Safety Light Barrier Transmitter Datalogic 952051910 - S5-5-G8-62-SG-ST4
The Single Beam Safety Light Barrier Transmitter S5-5-G8-62-SG-ST4 - 952051910 from Datalogic is used in conjunction with the compatible receiver to secure hazard points and for access protection, and also for collision avoidance. With the compatible Safety Relay ModuleSG-BWS-T4 - 957051000, which is available separately, you can fulfil the requirements up to Performance Level e/Category 4 in accordance with ISO 13849-1. The safety light barrier has an operating range from 0–8 m, and works with Infrared light . The IP67 protection rating and the ability to operate the Single Beam Safety Light Barrier Transmitter S5-5-G8-62-SG-ST4 - 952051910 within an ambient temperature range from -25 to 55°C enable use in harsh industrial environments. The connection is established via a 4-pole M12 connection
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0