Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC DP F-PM-E PPM PROFIsafe
  • Digital power module for the Safe switching off of DQ and F-DQ
  • PL in accordance with ISO13849-1: PL e
  • SIL in accordance with IEC 61508: SIL 3
  • Safe digital inputs: 2
  • Safe digital outputs: 1
  • Supply voltage: 24 V DC
  • Diagnosis function
  • Suitable for BU type C0
  • Colour code: CC52

     

    ***A return is only possible in unopened condition***

Siemens SIMATIC DP F-PM-E 24VDC/8A PPM

Item number: 106760
EAN: 4025515082767
Technical details

Power module (fail-safe)

C0

2

1

PL e

SIL 3

20 years

24 V DC

20.4-28.8 V DC

75 mA

Yes

20 x 117 x 35 mm

CC52

0 °C

60 °C

Profinet
Profisafe

CE
EAC
cULus
UKCA

Product description
Siemens SIMATIC DP F-PM-E 24VDC/8A PPM
The Digital Power Modul SIMATIC DP F-PM-E PPM PROFIsafe - 6ES7136-6PA00-0BC0 for ET 200SP by Siemens has two safe digital inputs as a digital output, and is used for the safe switching off of digital outputs (DQ/F-DQ). The Power Module F-PM-E PPM PROFIsafe - 6ES7136-6PA00-0BC0 with a supply voltage of 24 V DC is the suitable model for Type C0 base units.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0