Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Screwdriver set with interchangeable blades Take it easy
  • 18-piece
  • slot and cross slot
  • 1 x VDE hand holder
  • 2 x KK 62 i PH 1/2 157mm
  • 2 x KK 65 i PZ 1/2 157mm
  • 2 x KK 62 i PH/S 157mm
  • 2 x KK 65 i PZ/S 157mm
  • 4 x KK 60 i (0.4 x 2.5 x 157mm/0.6 x 3.5 x 157mm/0.8 x 4 x 157mm/1 x 5.5 x 157 mm)
  • 4 x control cabinet keys (6.3 x 89 mm)
  • 1 x 1-pole voltage tester (0.5 x 3 x 70 mm)
  • for permissible voltages up to 1000 V

Screwdriver set with interchangeable blades Wera Kraftform Kompakt VDE 18 Universal 1 - 05006613001

Item number: 110533
EAN: 4013288229991
Technical details

Screwdriver set

yes

black

Slotted, Phillips, TORX®, Triangular, Square, Hexagonal, FL

200 x 125 x 80 mm

Product description
Screwdriver set with interchangeable blades Wera Kraftform Kompakt VDE 18 Universal 1 - 05006613001
The Kraftform Kompakt VDE 18 Universal 1 Tool Finder - 05006613001 screwdriver set from Wera contains an 18-piece handle/interchangeable blade system that enables time-saving, tool-free replacement of blades and, thanks to its excellent insulation, safe working in permissible voltage ranges up to 1000 V. The screwdriver set KK VDE 18 Universal 1 includes a VDE handle, 12 VDE interchangeable blades, four fibreglass-reinforced cabinet keys and a 1-pole voltage tester, and is supplied in a practical, robust folding bag. The multi-component Kraftform handles with hexagonal roll-off protection from Wera impress with their ergonomic form, which is adapted to the human hand, enabling comfortable and safe working.

    Contents of the 18-piece VDE 1 Universal 1 Tool Finder set
  • 1 x handle 817 VDE (9 x 98 mm)
  • 2 x KK 62 i PH/S cross-head screwdriver (1 x 157 mm/2 x 157 mm)
  • 2 x KK 65 i PZ/S cross-head screwdriver (1 x 157mm/2 x 157mm mm)
  • 2 x KK 62 i cross-head screwdriver (1 x 157mm/2 x 157mm mm)
  • 2 x KK 65 i PZ cross-head screwdriver (1 x 157mm/2 x 157mm mm)
  • 4 x KK 60 i screwdriver slot (0.4 x 2.5 x 157mm/0.6 x 3.5 x 157mm/0.8 x 4 x 157mm/1 x 5.5 x 157mm mm)
  • 1 x cabinet key, square, KK 96 VK 6.3 (6.3 x 89 mm)
  • 1 x cabinet key, triangular, KK 98 DK (1 x 89 mm)
  • 1 x control cabinet key, square KK 97 VK 8.1 (8.1 x 89 mm)
  • 1 x control cabinet key KK 99 FL (89 mm)
  • 1 x voltage tester 247 (0.5 x 3 x 70 mm, 1-pole)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0