Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety light curtain SG4 BASE
  • Transmitter/receiver
  • Type 4
  • Resolution: 14 mm (finger protection)
  • Protective field height: 450 mm
  • Reaction time: 18 ms
  • Range: 0.2-6 m
  • Number of beams: 48
  • Outputs: 2 x OSSD PNP
  • PL/Category (ISO13849-1): PL e/Cat. 4
  • SIL (IEC 61508): SIL 3
  • Display: Status/Diagnosis
  • Functions: manual/automatic reset / EDM / test
  • Supply voltage: 24 V DC (+/- 20 %)
  • Max. output current: 0.5 A
  • Connection: M12 connector (receiver 8-pole/Transmittor 4-pole)
  • Incl. mounting equipment

     

    ***A return is only possible in unopened condition***

Safety light curtain Datalogic 957901020 - SG4-14-045-OO-E

Item number: 106968
EAN: 4250738125063
Corresponding accessories
Corresponding accessories
Technical details

Safety light curtain

6 m

SG4 BASE

0.2-6 m

950 nm

yes

yes

450 mm

14 mm

18 ms

Finger protection

PL e/4

SIL 3

20 years

19.2 V

28.8 V

DC

PNP

2 x OSSD

0.5 mA

yes

32.3 mm

533.2 mm

36.9 mm

Connector M12 (8 pole)
Connector M12 (4 pole)

PC
PMMA
Aluminium

0 °C

55 °C

IP65

EN IEC 61508
EN ISO 13849-1

CE
cULus
TÜV

Product description
Safety light curtain Datalogic 957901020 - SG4-14-045-OO-E
The Type 4 safety light curtain 957901020 - SG4-14-045-OO-E from Datalogic has a protective field height of 450 mm and a resolution of 14 mm, ideal for finger protection. The SG4 has transmitters and receivers and is a PNP-switching safety light curtain with two OSSD outputs and a supply voltage of 24 V DC +/- 20%. Thanks to its range of 0.2 to 0.6 m and a performance level in accordance with PL e category 4 in accordance with ISO13849-1, it is ideal for use in a host of safety applications, in which the safety of staff must be guaranteed. The electrical connection of the 957901020 - SG4-14-045-OO-E light curtain is established via an 8-pole connector for the receiver, and a 4-pole M12 connector for the transmitter. The suitable mounting material comes included.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0