Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 through-beam sensor
  • Light-on/Dark-on mode programmable
  • DC PNP
  • Range: 0.05-2 m
  • Protection rating: IP67
  • M12 connector

Retro-reflective sensor ifm electronic OF5016 - OFR-FPKG/US

Item number: 100077
EAN: 4021179172516
Corresponding accessories
Corresponding accessories
Technical details

Retro-reflective sensor

Retro-reflective sensor

2 m

OF

0.05-2 m

Infrared light

880 nm

Cylindrical and threaded

140 (at max. range) mm

POT

LED

10 V

36 V

DC

PNP

200 mA

Light-on/dark-on mode

320 Hz

yes

yes

M12 x 1

85 mm

Connector M12 (4 pole)

Nickel-plated brass

PMMA

-25 °C

60 °C

IP65

Factory automation

CE
cULus
UKCA

Function check output

2 fixing nuts, screw driver

Product description
Retro-reflective sensor ifm electronic OF5016 - OFR-FPKG/US
The M12 retro-reflective sensor OF5016 - OFR-FPKG/US from ifm has a range of 0.05-2 m and programmable light-on/dark-on mode. Thanks to the function check output the retro-reflective sensor is reliable in the application. The sensitivity of the retro-reflective sensor OF5016 - OFR-FPKG/US can be easily set via a potentiometer. Thanks to the high protection rating IP65 the unit is very robust. The retro-reflective sensor OF5016 - OFR-FPKG/US with M12 connector is the optimum solution for position detection in factory automation, packaging and conveying.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0