Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pressure transmitter
  • Media: liquid/gas
  • Pressure range: 0-1 bar
  • Overload: 4 bar
  • Relative pressure
  • IO-Link
  • Output: 4-20 mA
  • Accuracy: ±0.3 % of span
  • Process connection: G 1 (316L)
  • Seal: O-ring
  • Process temperature range: -10–100 °C
  • Enclosure material: stainless steel (316L)
  • Protection rating: IP66/IP69K
  • Connection: M12 plug connection

Pressure transmitter Endress+Hauser Cerabar PMP23-AA7N1HBWSJ

Item number: 106230
EAN: 4250738121102
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure

Liquids
Gases

0 bar

1 bar

IO-Link

< ± 0.3 %

10 V

30 V

DC

1

4-20 mA

yes

4 bar

G 1 external thread (front-flush)

Connector M12

1.4435 (stainless steel/316L)

1.4404 (stainless steel/316L)

Silicone

0 °C

60 °C

-10 °C

100 °C

IP66/IP69K

for powders

1.1

IO-Link

CE
RCM
UKCA

Product description
Pressure transmitter Endress+Hauser Cerabar PMP23-AA7N1HBWSJ
The Cerabar PMP23-AA7N1HBWSJ from Endress+Hauser with analogue output (4-20 mA) is a very compact pressure transmitter for measuring relative pressure in gases, vapours and liquids. The piezo-resistive measuring cell with flush 316L membrane was specially developed for hygiene applications. With IP66/IP69 protection and high-quality materials such as the 316L enclosure, the PMP23 can withstand harsh conditions in the food and beverage industry. The Cerabar PMP23-AA7N1HBWSJ pressure transmitter with IO-Link and G 1 process connection is connected via an M12 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0