Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pressure transmitter
  • Media: liquid/gas
  • Pressure range: 0-400 mbar
  • Overload: 1.6 bar
  • Relative pressure
  • Output: 4-20 mA
  • Accuracy: ±0.3 % of span
  • Process connection: G 1 (316L)
  • Seal: O-ring
  • Process temperature range: -10–100 °C
  • Enclosure material: stainless steel (316L)
  • Protection rating: IP65
  • Connection: M16 plug connection

Pressure transmitter Endress+Hauser Cerabar PMP23-AA1U1FBWSJ

Item number: 106238
EAN: 4250738121188
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure

Liquids
Gases

0 bar

0.4 bar

< ± 0.3 %

10 V

30 V

DC

1

4-20 mA

yes

1.6 bar

G 1 external thread (front-flush)

Valve connector ISO4400 M16

1.4435 (stainless steel/316L)

1.4404 (stainless steel/316L)

Silicone

0 °C

60 °C

-10 °C

100 °C

IP65

for powders

Product description
Pressure transmitter Endress+Hauser Cerabar PMP23-AA1U1FBWSJ
The Cerabar PMP23-AA1U1FBWSJ from Endress+Hauser with analogue output (4-20 mA) is a very compact pressure transmitter for measuring relative pressure in gases, vapours and liquids. The piezo-resistive measuring cell with flush 316L membrane was specially developed for hygiene applications. With IP65 protection and high-quality materials such as the 316L enclosure, the PMP23 can withstand harsh conditions in the food and beverage industry. The Cerabar PMP23-AA1U1FBWSJ pressure transmitter with G 1 process connection is connected via an M16 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0