Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pressure transmitter
  • Media: liquid/gas
  • Pressure range: 0-100 mbar
  • Overload: 4 bar
  • Relative pressure
  • Output: 4-20 mA
  • Accuracy: ±0.3 % of span
  • Process connection: G 1/2 (316L)
  • Process temperature range: -25–100 °C
  • Sensor material: ceramic
  • Enclosure material: stainless steel (316L)
  • Seal material: FKM
  • Protection rating: IP65/IP67
  • Connection: M12 plug connection

Pressure transmitter Endress+Hauser Cerabar PMC21-AA1M1CBWBJA

Item number: 106207
EAN: 4250738120570
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure

Liquids
Gases

0 bar

0.1 bar

< ± 0.3 %

10 V

30 V

DC

1

4-20 mA

no

yes

4 bar

G 1/2 external thread

Connector M12

316L

1.4404 (stainless steel/316L)

FKM

-40 °C

85 °C

-25 °C

100 °C

IP65/IP67

for gases or liquids

Product description
Pressure transmitter Endress+Hauser Cerabar PMC21-AA1M1CBWBJA
The Cerabar PMC11-AA2L1QBWBJA from Endress+Hauser with analogue output (4-20 mA) is a very compact pressure transmitter with a capacitive, oil-free ceramic sensor that can measure relative pressure of 0-100 mbar. With IP65/IP67 protection, the high abrasion resistance of the Ceraphire membrane and high quality materials such as the 316L enclosure, the PMC21 can withstand harsh conditions in the process industry. The Cerabar PMC21-AA1M1CBWBJA pressure transmitter with G 1/2 process connection is connected via an M12 plug connection and is ideal for measuring liquids and gases, e.g. in pipelines and shut-off devices.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0