Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Power Tag Energy meter
  • Incl. Rogowski current transformer
  • Accuracy class: 1
  • Inputs: 3P/3P + N
  • Max. Current: 200 A
  • Supply voltage: 100...480 V AC
  • Output: Digital
  • Dimensions (H x W x D): 18 x 105 x 67.5 mm
  • Ambient temperature: -25...70 °C
  • Protection rating: IP20
  • Connection: Spring terminal

Power Tag Energy meter Schneider Electric Energy R200 - A9MEM1590

Item number: 111259
EAN: 3606481595287
Corresponding accessories
Technical details

Power Tag

Frequency
Voltage
Current
Active energy
Apparent energy
reactive energy
Power factor
Reactive power
Active power
Apparent power

Rogowski sensor (rope design)

Class 1

3

230 V AC

200 A

Screw terminals

70 °C

-25 °C

IP20

Product description
Power Tag Energy meter Schneider Electric Energy R200 - A9MEM1590
The Power Tag Energy R200 - A9MEM1590 from Schneider Electric is a wireless energy sensor in a flexible Rope design for the precise detection of currents up to 200 A in 3-phase or 3-phase + N networks. It comprehensively measures electrical parameter such as active, reactive and Apparent energy, Power, Current, Voltage, Frequency, Power factor and internal temperature. Communication is wireless in the 2.4 GHz band, allowing direct connection to EcoStruxure gateways and panel servers. Height measurement accuracy in accordance with IEC 61557-12 and a robust temperature and environmental range make the PowerTag R200 the ideal solution for reliable energy monitoring in distribution boards and control cabinets.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0