Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Potentiometer with mount
  • 100k Ohm
  • Continuously variable
  • Rotation angle 280°
  • Colour: black
  • Protection rating: IP66/IP67/IP69K
  • Mounting diameter: 22.3 mm
  • Material: plastic/metal
  • Connection: screw terminals

Potentiometer 100k Siemens SIRIUS ACT 3SU1200-2PU10-1AA0

Item number: 105905
EAN: 4011209954052
Corresponding accessories
Technical details

Potentiometer

100k Ohm

SIRIUS ACT

black

None

round

yes

no

Screw terminals

1-1.5 mm²

Plastic

Plastic, metal

-25 °C

70 °C

IP66/IP67/IP69K

CE
EAC
UL
CSA

Product description
Potentiometer 100k Siemens SIRIUS ACT 3SU1200-2PU10-1AA0
The compact 100k Ohm SIRIUS ACT 3SU1200-2PU10-1AA0 potentiometer from Siemens with mount has a mounting diameter of 22.3 mm, a metal enclosure, and is easy to mount. The 3SU1200-2PU10-1AA0 continuously variable potentiometer meets all relevant international standards for worldwide use, and it is therefore suitable for use in all industrial areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0