Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC ET 200SP
  • Potential distributor module
  • PotDis-BaseUnit
  • PotDis-BU type P2
  • Dark
  • 1 x P1 potential
  • 17 x P2 potential
  • Push-in terminal blocks
  • P1
  • P2 and AUX rails bridged to the left
  • Colour code: CC63
  • Connection: push-in clamps

Potential distributor module Siemens SIMATIC ET 200SP PotDis-BaseUnit - 6ES7193-6UP00-0BP2

Item number: 110678
EAN: 4047623409540
Corresponding accessories
Technical details

Potential distributor

48 V DC

10 A

15 x 117 x 35 mm

Push-in

-30 °C

50 °C

CE
EAC
cULus
UKCA

Product description
Potential distributor module Siemens SIMATIC ET 200SP PotDis-BaseUnit - 6ES7193-6UP00-0BP2
The SIMATIC ET 200SP potential distribution module - 6ES7193-6UP00-0BP2 from Siemens is a PotDis BaseUnit of type P2 for the efficient distribution of voltages within the ET 200SP automation system. It has 1 x P1 potential and 17 x P2 potential and is equipped with push-in terminal blocks for Fast and safe wiring. The P1, P2 and AUX rails are bridged to the left, Ensuring a continuous potential supply. Thanks to the CC63 colour code, The module is easy to identify and enables clear integration into the system. It is ideal for decentralised automation solutions, Reduces wiring work and ensures structured power distribution in the control cabinet.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0