Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Position switch
  • Contacts: 1 x NO/NC
  • Contact operation: snap-action contact
  • Actuation: domed plunger
  • Approach type: vertical control/1 direction
  • Enclosure material: metal
  • Dimensions (W x H x D): 30 x 50 x 16 mm
  • Protection class: IP66/IP67
  • Connection: M12 jack connector (5-pole)

Position switch Telemecanique Sensors XCMD2110C12

Item number: 107050
EAN: 3389110221299
Corresponding accessories
Technical details

Position switch

Rounded plunger

1 x NO/NC

50 V AC

Snap-action contact

3 A

30 mm

50 mm

16 mm

Connector M12 (5 pole)

Metal

Metal

-25 °C

70 °C

IP66/IP67

CE
CCC
UL
CSA

Product description
Position switch Telemecanique Sensors XCMD2110C12
The XCMD2110C12 position switch from Telemecanique Sensors is a complete device, which is equipped with a metal domed plunger. It has one NO and one NC contact with snap-action functionality as outputs. Thanks to the polyamide enclosure with a high IP66/IP67 protection class rating, the switch is very durable. The XCMD2110C12 position switch is suitable for use in mechanical and plant engineering, and for end position control on gates or in conveyor technology, and is connected via a 5-pole M12 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0