Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Position switch
  • Contacts: 1 x NO/NC
  • Contact operation: snap-action contact
  • Actuation: roller lever
  • Approach type: lateral approach direction/2 directions
  • Enclosure material: metal
  • Dimensions (W x H x D): 31 x 65 x 30 mm
  • Protection class: IP66/IP67
  • Connection: screw terminals
  • Cable entry: M16 x 1.5

Position switch Telemecanique Sensors XCKD2118P16

Item number: 107021
EAN: 3389110197112
Corresponding accessories
Technical details

Position switch

Roller lever

1 x NO/NC

240 V AC

Snap-action contact

3 A

31 mm

65 mm

30 mm

Screw terminals

M16 x 1.5

Plastic

Metal

-25 °C

70 °C

IP66/IP67

CE
CCC
UL
CSA

Product description
Position switch Telemecanique Sensors XCKD2118P16
The XCKD2110P16 position switch from Telemecanique Sensors is a complete device that is equipped with a thermoplastic roller lever. It has one NO and one NC contact with snap-action functionality as outputs. Thanks to the polyamide enclosure with a high IP66/IP67 protection class rating, the switch is very durable. Rigid and fine-wire conductors with wire end ferrules with a diameter ranging from 4 to 8 mm² can be connected using screw terminals. The XCKD2118P16 position switch is suitable for use in mechanical and plant engineering, as well as for end position control on gates or in conveyor technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0