Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results


Product family highlights:

  • Paperless data logger
  • Digital inputs: max. 6
  • Analogue inputs: max. 12
  • Outputs: max. 6 x relay + 1 x transmitter power supply
  • Displays: TFT 5.7" colour display
  • Interfaces: Ethernet/USB/RS-232/RS-485/Modbus RTU/TCP
  • Possible storage media: Internal storage/SD card/USB stick
  • Enclosure: control panel/table enclosure/field enclosure
Configurable

Paperless datalogger Endress+Hauser Ecograph T RSG35

The Ecograph T RSG35 data logger from Endress+Hauser is used to securely and completely record and visualise all process sequences. Because every measured value counts, the universal data logger records, visualises and monitors all analogue or digital input signals. The measured values are displayed on a TFT 5.7" colour display. The Ecograph T RSG35 data logger is easy to operate and has functions to save costs and simplify data acquisition. The diverse communication options available via the various interfaces mean that simple system integration is possible. Possible areas of application include quality and quantity monitoring in the water and sewage industry, temperature monitoring in metalworking, monitoring processes in power plants, and level monitoring.

Item number: 500068
from 1.063,00 €
plus VAT plus dispatch
Are you looking for a different product option for your application?
Use the NEW! Automation24 configurator, choose from numerous options and configure the product that best suits your application!

Configurator

Choose the desired configuration for Paperless datalogger Endress+Hauser Ecograph T RSG35


plus VAT plus dispatch
Select your options. Then see price and delivery time. After finishing the configuration you can order the product.
Finish selecting your options. Then you can order the product directly.
The product with your selected options is ready to be ordered from the manufacturer.
Order code: {bestellCode}
The configured product will be individually made for you by the manufacturer and is therefore excluded from return. We will dispatch it as quickly as possible.
Parts list
Parts list
Technical details

Data logger

Current, voltage, pulse and frequency inputs 100 ms; thermocouples and RTD input 1 s

TFT 5.7" color display

yes

via buttons or web server

24 bit

internal memory - 128 mb / SD card up to 1 GB

warning by email

6

12

depending on configuration

yes

-100 °C

50 °C

IP65

Ethernet
RS-485
RS-232
USB

CE
UL
CSAus