Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Optical distance sensor
  • Switching output: NO/NC (programmable)
  • Output signal: analogue
  • Switching logic: PNP
  • Protection rating: IP67
  • Connection: M12 connector,

Optical distance sensor ifm electronic O1D102

Item number: 110948
EAN: 4021179182058
Corresponding accessories
Technical details

Laser distance sensor

Distance sensor

3.5 m

O1D

0,2-3,5 m

Red light

650 nm

Rectangular

3.5-5 mm

LED

18 V

30 V

DC

PNP

200 mA

2x digital and 1x analogue

yes

yes

59 x 42 x 52

M12 connector

Glass
Diecast zinc

PC

-10 °C

60 °C

IP67

IO-Link 1.1

CE
cULus
UKCA

II

Product description
Optical distance sensor ifm electronic O1D102
The Optical distance sensor O1D102 from ifm electronic enables precise distance measurements with high repeat accuracy. It has a programmable NO/NC output and an analogue output with PNP switching logic. Thanks to its robust design with IP67 protection rating and standardised M12 connector, the O1D102 from ifm electronic is ideal for level monitoring in industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0