Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SG4 multi-beam safety photoelectric sensor
  • Type 4
  • Transmitter/receiver
  • Resolution: 415 mm (body protection)
  • Protection field height: 815 mm
  • Response time: 14-16 ms
  • Range: 0.5-50 m
  • Number of beams: 3
  • Outputs: 2 x OSSD PNP
  • PL/category (ISO13849-1): PL e/cat. 4
  • SIL (IEC 61508): SIL 3
  • Display: Status/diagnosis
  • Functions: Muting - manual/automatic reset - EDM - test
  • Supply voltage: 24 V DC (+/- 20 %)
  • Connection of main connector: M12 connector (receiver 8-pole/transmitter 4-pole)
  • Connection of secondary connector: M12 connector (5-pole)
  • Incl. mounting material

     

    ***Returns are only possible if the product is unopened***

Multi-beam photoelectric sensor Datalogic 957851170 - SG4-S3-080-PP-W

Item number: 107971
EAN: 4250738130531
Corresponding accessories
Corresponding accessories
Technical details

Multi-beam safety photoelectric sensor

50 m

SG4 BODY COMPACT MUTING

3

0.5-50 m

yes

815 mm

415 mm

PL e/4

SIL 3

20 years

19.2 V

28.8 V

DC

PNP

2 x OSSD

500 mA

yes

35 x 962 mm

41.2 mm

Connector M12 (8 pole)
Connector M12 (4 pole)
Connector M12 (5 pole)

PC
PMMA
Aluminium

0 °C

55 °C

IP65

Body protection

EN IEC 61508
EN ISO 13849-1

CE
cULus
TÜV

Product description
Multi-beam photoelectric sensor Datalogic 957851170 - SG4-S3-080-PP-W
The SG4 BODY COMPACT MUTING 957851170 - SG4-S3-080-PP-W multi-beam safety photelectric sensor from Datalogic with a protection field height of 815 mm, a resolution of 415 mm and integrated muting function is used for area protection and is ideal for body protection. It has a transmitter and receiver and is a PNP-switching multi-beam photoelectric sensor with two OSSD outputs and three beams.

 

Thanks to its range of 0.5 to 50 m and a category 4 performance level PL e, the SG4 BODY COMPACT MUTING 957851170 - SG4-S3-080-PP-W multi-beam photoelectric sensor is optimal for use in a wide range of safety applications within which the integrity of personnel must be ensured.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0