Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modular temperature and process controller
  • with programming function
  • measurement input: 1 x universal analogue
  • output: 2 x Relays
  • 1 x binary input / 1 x binary input or output
  • supply voltage: 24V AC/DC
  • ambient temperature: -10... 55 °C
  • LCD display
  • dimensions: 48 mm x 48 mm
  • Enclosure: Plastic
  • Protection rating: IP65/IP20
  • Panel mounting

Modular temperature and process controller JUMO meroTRON 116 703051/8-00-00-00-00-00-00-42/000 - 00761871

Item number: 111756
EAN: 4053877030478
Technical details

Temperature and process controller

Process control
Temperature control
Timer

LED

Buttons
USB

24 V AC/DC

3

analogue

binary

binary

3

Relay

Relay

binary

48 mm

48 mm

Panel mounting

Push-in

-10 °C

55 °C

Front IP65/Rear IP20

USB

CE
UKCA

Product description
Modular temperature and process controller JUMO meroTRON 116 703051/8-00-00-00-00-00-00-42/000 - 00761871
The meroTRON 116 703051/8-00-00-00-00-00-00-42/ 000 - 00761871 from JUMO, with dimensions of 48 x 48 mm, is designed for process control and the regulation of liquids and gases in heat-generating systems. The temperature and process controller can be configured as a modular single- or dual-channel controller with PLC functionality. The process controller features a universal analogue input (for resistance thermometers, thermocouples, Current, Voltage, resistance transmitters, resistance/POTs), a digital input, a switchable digital input/output and two relay outputs (normally open, 3 A). The digital inputs are designed for connection to a potential-free contact. The digital output provides a logic signal of 0/14 V. The LCD display for actual/setpoint values and user guidance consists of two four-digit 7-segment displays and a two-digit 26 -segment display, all of which are displayed in multiple colours. In the meroTRON 116 703051/8-00-00-00-00-00-00-42/000 - 00761871 temperature controllers and process controllers, the linearisation curves for standard transmitters are already stored. A setup programme for configuration on a PC is available separately. The power supply range is 24 V AC/DC and the Electrical connection is made via a removable push-in Clamp. The meroTRON product series is the successor to the dTron series. The meroTRON 116 703051/8-00-00-00 -42 is considered the direct successor to the dTRON 316 703041/181-000-25/000.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0