Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Measuring light grid
  • Transmitter/receiver
  • Monitored height: 300 mm
  • Max. range: 0.15-2.1 m
  • Number of beams: 48
  • Output: PNP NO contact/0-10 V
  • Resolution: 7 mm
  • Smallest detectable object: 7 mm
  • Display: status LEDs (Receiver yellow/green - Transmitter green)
  • Light type: infrared light
  • Supply voltage: 24 V DC (+/- 15 %)
  • Connection: M12 connector Receiver 5-pin /Transmitted 4-pin

Measuring light grid Datalogic 957701160 - DS1-LD-SR-030-JV

Item number: 108956
EAN: 4250738137745
Corresponding accessories
Technical details

Light grid

2.1 m

Measurement
Position determination
Detection

DS1

0.15-2.1 m

Infrared light

880 nm

7 Ø in mm

yes

300 mm

7 mm

20 ms

20.4 V

27.6 V

DC

PNP
analogue

100 mA

1 x NO
0-10 V

yes

22 mm

350.1 mm

43.2 mm

Connector M12 (4 pole)
Connector M12 (5 pole)

PMMA
Aluminium

0 °C

50 °C

IP65

Product description
Measuring light grid Datalogic 957701160 - DS1-LD-SR-030-JV
The AREAscan™ light grid 957701160 - DS1-LD-SR-030-JV from Datalogic offers a monitored height of 300 mm and a resolution of 7 mm, and detects objects up to a size of 7 mm. It consists of a transmitter and a receiver, has an NO (PNP) contact or 0-10 V output, and works with a supply voltage of 24 V DC (+/- 15 %). With a range of 0.15-2.1 m, it is ideal for the detection, measurement, or positioning of objects, whereby the integrated electronics makes an external control unit superfluous. The electrical connection of the measuring light grid 957701160 - DS1-LD-SR-030-JV is established via a 5-pin connector for the receiver, and a 4-pin M12 connector for the transmitter.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0