Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Magnetic safety sensor
  • Coding: coded
  • Response time: 10 ms
  • Safety contacts: 2 x NO contact
  • Auxiliary contact: 1 x NC contact
  • Secured switching distance s(ar): 20 mm
  • Housing dimensions (W x H x D): 25 x 88 x 13.1 mm
  • Protection rating: IP67
  • Connection: Plug M12 (8-pin)

     

    ***A return is only possible in unopened condition***

Magnetic safety sensor ifm electronic MN508S - MN44008-AKOA/-H/US/8P

Item number: 107594
EAN: 4021179332996
Corresponding accessories
Technical details

Ssafety sensor (magnetic)

MN5

coded

20

8 mm

LED

inc. actuator

10 ms

PL e/4

SIL 3

20 years

24 V

DC

1 x NC/2 x NO

Rectangular

25 mm

88 mm

13.1 mm

Connector M12 (8 pole)

0.1 m

PA

-25 °C

80 °C

IP67

EN ISO 13849-1:2015
EN IEC 62061

CE
cULus
UL

Product description
Magnetic safety sensor ifm electronic MN508S - MN44008-AKOA/-H/US/8P
The MN508S magnetic safety sensor from ifm electronic with coded actuator is used to monitor the position of sliding, hinged or removable guards. It can be connected to all common controls and safety relays and has two NO contacts as safety contacts and one NC contact as auxiliary contact. The MN508S magnetic safety sensor has a response time of 10 ms and a secured switching distance of 20 mm and is connected via an 8-pin M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0