Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Surface mount machine luminaire VARILED II
  • 24 V DC
  • 8 watts
  • daylight white (5,600 K)
  • length: 208 mm
  • protection rating: IP67
  • connection: M8 plug

Machine luminaire LED2WORK 157110-01 - VARILED II POWER 208 mm

Item number: 111077
EAN: 4260556627458
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted luminaire

VARILED II

daylight white (5600 K)

85 Ra

70 lx

1266 Lumen

120°

24 V DC

8 W

208 mm

Connector M8

-30 °C

+60 °C

IP67

CE
ETL Listed

Product description
Machine luminaire LED2WORK 157110-01 - VARILED II POWER 208 mm
The VARILED II - 157110-01 surface-mounted machine luminaire from LED2WORK provides uniform illumination without shadows. Thanks to its robust enclosure and resistant encapsulation, the VARILED complies with the high protection rating IP67 and is therefore perfectly suited for use in machine tools. With its particularly flat type of 15 mm and compact length of 208 mm, the VARILED II - 157110-01 is ideal for retrofitting on machines and systems with limited installation space. The surface mount machine luminaire has a power of 8 watts, with an efficiency of > 155 lumens/watt.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0