Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • FIELDLED EVO machine luminaire
  • Operating voltage: 24 V DC ±10 %
  • operating output: ~58 Watts
  • Light colour: daylight white (5,200-5,700 K)
  • beam angle: 100°
  • Length: 790 mm
  • Width: 96 mm
  • Protection rating: IP67/IP69K
  • Connection: M12 plug-in connection on the front

Machine luminaire LED2WORK 153210-01 - FIELDLED EVO 790 mm

Item number: 107913
EAN: 4260556625492
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted luminaire

FIELDLED EVO

daylight white (5,200-5,700 K)

85 Ra

9000 Lumen

100°

24 V DC

58 W

790 mm

Connector M12 (4 pole)

-30 °C

60 °C

IP67/IP69K

CE
ETL Listed
UKCA

Product description
Machine luminaire LED2WORK 153210-01 - FIELDLED EVO 790 mm
On account of its high IP67/IP69K protection rating, the FIELDLED EVO - 153210-01 machine luminaire from LED2WORK, with a ~58 Watt output and a front-side connection, is suitable for the surface illumination of machinery and plant equipment in harsh production environments. Thanks to the robust enclosure, it can be used at ambient temperatures ranging from -30 to 60 degrees. With a length of 790 mm, the FIELDLED EVO - 153210-01 is ideal for integration into rotary machines, automatic punching presses, or other systems that have limited space and are installed in harsh environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0