Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M25 grommet
  • Colour: Grey RAL 7035
  • Material: TPE
  • Bushings: 1 x 10-14 mm
  • Wall thickness: 1-5 mm
  • Temperature range: -40-90 °C
  • Protection rating: IP67

M25 grommet Trelleborg 100732 - T-GET 10-14 GREY RAL 7035 UL 94V-0

Item number: 104635
EAN: 4250738114722
Technical details

Single cable entry

grey (RAL 7035)

1 mm

5 mm

25 x 32 x 24.8 mm

1

1 x 10-14 mm

TPE

-40 °C

90 °C

IP67

Product description
M25 grommet Trelleborg 100732 - T-GET 10-14 GREY RAL 7035 UL 94V-0
The 100732 - T-GET 10-14 GREY RAL 7035 UL 94V-0 M25 grommet from Trelleborg is used as a bushing for a cable and protects it from dust, strong water jets as well as water ingress when temporarily immersed in water up to one meter deep. The cable bushing system T-GET 10-14 with the dimensions 25 x 32 x 24.8 mm offers space for a cable with a diameter of 10 to 14 mm and meets the IP67 protection rating.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0