Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Industrial WLAN router
  • Interfaces: 2 x RJ45/1x RS232/1x RS485/2 x DI/2x DO
  • Processor: ARMv7 600 MHz
  • Memory: 1 GB
  • VPN
  • Dual Sim
  • Protection rating: IP40
  • Operating voltage: 12-24 V DC
  • Mounting: DIN35 rail/wall-mounting

    *To obtain the extended warranty
  • the device must be registered with INSYS within 12 months of purchase.

Industrial router INSYS icom ECR-LW300 - 10021494

Item number: 110022
EAN: 4022892000650
Corresponding accessories
Technical details

WLAN

LTE

IoT-Gateway

1 GB

ARMv7 600 MHz

RS-485
RS-232
2 x RJ45
2x DI/2x DO

12 V DC

24 V DC

95 x 42 x 105 mm

DIN-rail 35 mm
Wall mount

-30 °C

75 °C

IP40

Product description
Industrial router INSYS icom ECR-LW300 - 10021494
The Industrial WLAN Router ECR-LW300 - 10021494 from INSYS icom is used to connect your system to the Internet. Thanks to the VPN connection and firewall, you can securely access your system remotely. Possible areas of use include remote maintenance in mechanical engineering, the control of remote infrastructure, and the enabling of remote business models, e.g. beverage vending machines.

The ECR-LW300 - 10021494 has an ARMv7 600 MHz processor and 1 GB memory capacity. It also has 2 RJ45 interfaces and 2 digital inputs. The device is mounted on a DIN 35 rail or can be wall-mounted.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0