Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor M18 x 1
  • Sensing range = 8 mm [f]
  • NC PNP
  • Protection rating: IP65/IP66/IP67/IP68/IP69K
  • Temperature range: -40-85 °C
  • Switching frequency: 400 Hz
  • M12 connector

Inductive sensor Automation24 IG7202 - PerformanceLine

Item number: 101784
EAN: 4250738103450
Corresponding accessories
Technical details

Flush

8 mm

no

Cylindrical and threaded

yes

10 V

30 V

DC

PNP

100 mA

1 x NC

400 Hz

yes

yes

3-wire

M18 x 1

60 mm

Connector M12

PBT

Brass plated with white bronze

-40 °C

85 °C

IP65/IP66/IP67/IP68/IP69K

cULus

None

2 fixing nuts

Product description
Inductive sensor Automation24 IG7202 - PerformanceLine
The inductive sensor IG7202 - PerformanceLine from Automation24 with an M18 x 1 metal thread operates with a supply voltage of 10-30 V DC. The output is a positive-switching NC contact. With a sensing range of 8 mm with flush installation the inductive sensor IG7202 - PerformanceLine is available with a temperature range of -40-85 °C at a switching frequency of 400 Hz. Thanks to the high protection rating IP65/IP66/IP67/IP68/IP69K and the common M12 connector the inductive sensor IG7202 - PerformanceLine can be used in nearly all applications.
Customer reviews
Reviews 0
Reviews 1
Reviews 0
Reviews 0
Reviews 0