Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Han 3A female connector
  • Contacts: 3 + PE
  • Rated current: 10 A
  • Rated voltage: 400 V
  • Connection technology: Push-In (PIT)
  • Conductor cross-section: 0.5–2.5 mm²
  • Contact material: silver-plated copper alloy

Female connector HARTING 09200035101 - Han 3A Push-In , female insert

Item number: 112129
EAN: 5713140434820
Corresponding accessories
Technical details

Connector insert

Han A

3

3 A

Push-in

380-480 V (-15 %/+10 %) V

10 A

pebble gray (RAL 7032)

0.5 mm²

2.5 mm²

PC

-40 °C

125 °C

IP65
IP67

Product description
Female connector HARTING 09200035101 - Han 3A Push-In , female insert
The Han 3A Push-In female connector – 09200035101 from HARTING is a size 3A contact insert for Han 3A rectangular connectors in industrial and machinery applications. The insert carries 3 contacts plus an earth conductor with a rated current of 10 A at 400 V via the tool-free Push-In (PIT) connection. The 09200035101 is supplied as a Female connector for conductor cross-sections ranging from 0.5 to 2.5 mm².
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0