Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • GRP Ex enclosure
  • Material: polyester (glass fibre-reinforced)
  • Seal: silicone
  • Colour: black (RAL 9011)
  • Dimensions (H x W x D): 75 x 80 x 75 mm
  • Protection rating: IP66
  • Temperature range: -60-110°C

Ex polyester enclosures Raychem RPG Ex-GRJ04 - 75 x 80 x 75

Item number: 108008
EAN: 4250738130944
Corresponding accessories
Technical details

black (RAL 9011)

black (RAL 9011)

80 mm

75 mm

75 mm

Polyester (glass reinforced)

Silicone

7 Joule

-60...110 °C

IP66

CE
RoHS
cULus
UL
IECEx

yes

2
22
1
21

2 D

2 G

II 2 D Ex tb IIIC Db

II 2 G Ex e IIC Gb

Product description
Ex polyester enclosures Raychem RPG Ex-GRJ04 - 75 x 80 x 75
The GRP Ex-GRJ04 enclosure from Raychem RPG, made of glass fibre-reinforced polyester, measuring 75 x 80 x 75 mm, can be used within a temperature range from -60-110°C. On account of the robust 7-Joule impact resistance, the Ex-GRJ04 enclosure with an IP66 protection rating is ideal for the installation of terminal blocks on DIN 15 rails in potentially explosive areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0