Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Energy meter
  • MID-certified
  • Display: 6-digit + 1 decimal place roller counter
  • Interface: Modbus RTU
  • Accuracy class: 1
  • Input: 1P+N
  • Nominal voltage: 230 V AC
  • Limit current: 100 A
  • Output: Pulse
  • Dimensions (W x H x D): 18 x 96.5 x 69 mm
  • Ambient temperature: -20...55 °C
  • Type of protection: IP40 front/ IP20 Enclosure
  • Connection: Terminal connection
  • Mounting: DIN35 mounting rail

Energy meter Schneider Electric iEM2055 - A9MEM2455

Item number: 111231
EAN: 3606482187177
Technical details

Meter

Frequency
Voltage
Current
Active energy
reactive energy
Power factor
Reactive power
Active power
Apparent power

LCD

Buttons

Direct

Class 1

1

195...253 V AC

100 A

35.6 mm

63 mm

96.5 mm

DIN-rail 35 mm

Screw terminals

+55 °C

-25 °C

Housing IP20/Front IP51

Modbus RTU

CE
MID

Product description
Energy meter Schneider Electric iEM2055 - A9MEM2455
The MID-certified iEM2455 - A9MEM2455 Energy meter from Schneider Electric with pulse output is equipped with a Roller counter. Readings are taken via a 6-digit display including one decimal place. The Meter is equipped with a Nominal voltage of 230 V AC and a limit current of 100 A. The single-phase Energy meter iEM2455 - A9MEM2455 is mounted on a DIN rail DIN35 and the wiring is fast via the screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0