Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Level and temperature sensor
  • switching logic: pnp/npn
  • Interfaces: analogue signal/io-link
  • switching output: switching signal
  • Rod length: 728 mm
  • medium temperature: 0...35 °c / with climate tube up to 55 °c
  • Connection: Connectors
  • suitable for water/oil/cooling lubricants,

Electronic sensor ifm electronic LT3024

Item number: 110944
EAN: 4021179295277
Corresponding accessories
Technical details

Electronic level sensor

capacitive

728 mm

Buttons, IO-Link

Hydrous coolants, oils, oil-based media, water, media similar to water

± 5

18 V

30 V

DC

PNP/NPN

200 mA

2 x NO/NC programmable

Connector M12

PP

NBR
PP
PC
FKM
PBT
PA
1.4404 (stainless steel/316L)
1.4301 (stainless steel/304)
TPV

0 °C

60 °C

0 °C

Refer to datasheet °C

Refer to datasheet °C

IP67

IO-Link

CE
cULus
UKCA

4-digit alphanumeric display

Product description
Electronic sensor ifm electronic LT3024
The LT3024 electronic sensor from ifm electronic offers combined level and temperature monitoring in a single device, making it particularly space-saving and efficient. With a rod length of 728 mm, the sensor is ideal for large containers or deeper tanks. It supports PNP/NPN switching signals, an analogue signal and IO-Link for a modern, digital connection. The permissible medium temperature is 0 ... 35 °C, with climatic tube E43102 up to 55 °C. The Connectors allow easy integration into existing systems. The LT3024 from ifm electronic is the ideal solution for demanding industrial applications with high measurement requirements.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0